Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Lowden Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3, ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Lowden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-1/2 in
- Hose Included:
- No
- Length:
- 4-5/8 in
- MA Approved -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- UL Listed:
- No
- Width:
- 1 in