Lunata 12-5/8 in. Rectangular Appliance Pull in Antique Copper

Part #SH450294  |  Item #8226123  |  Manufacturer Part #450294

$ 59.95 EACH

Color/Finish:
Antique Copper

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Lunata

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 1-7/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 3/4 in

Material: Brass

Origin: Global

Product Type: Appliance Pull

Shape: Rectangular

Style: Modern

Weight: 2

Width: 12-5/8 in