18-5/8 in. Rectangular Appliance Pull in Brushed Nickel
Lunata 18-5/8 in. Rectangular Appliance Pull in Brushed Nickel
Frequently Purchased Together
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Lunata
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-7/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Height:
- 3/4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Appliance Pull
- Shape:
- Rectangular
- Style:
- Modern
- Weight:
- 3 oz
- Width:
- 18-5/8 in