Lunata 24-5/8 in. Rectangular Appliance Pull in Brushed Nickel

Part #SH450308  |  Item #8226193  |  Manufacturer Part #450308

$ 109.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Lunata

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 3/4 in

Material: Brass

Origin: Global

Product Type: Appliance Pull

Shape: Rectangular

Style: Modern

Weight: 3

Width: 24-5/8 in