Luxury Elongated Closed Front Toilet Seat in White

Part #SH112968  |  Item #7742636  |  Manufacturer Part #SH112968

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall dimensions: 14-1/4" L x 18-3/8 W (front to back).
  • Total thickness including seat, lid, and bumpers: 2".
  • Bolt center-to-center: 5-1/2".
  • Snap-in replacement bumpers.
  • Closed front design.

Specifications

Application: Residential

Bowl Shape: Elongated

Collection: Luxury

Color Finish: White

Color Finish Category: Whites

Height: 2 in

Length: 14-1/4 in

MA Approved: No

Material: Plastic

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

WaterSense Labeled: No

Width: 18-3/8 in