Signature Hardware
Luxury Round Closed Front Toilet Seat in Oak/Polished Brass
Part #SH153853 | Item #7693837 | Manufacturer Part #153853
Product Details
Documents
Specifications
Application: Residential
Bowl Shape: Round
Collection: Luxury
Color Finish: Oak/Polished Brass
Color Finish Category: Browns
Height: 2-1/4 in
Length: 14-1/2 in
MA Approved: No
Material: Wood
Seat Type: Toilet
Toilet Seat Material: Wood
Toilet Seat Shape: Round
Toilet Seat Type: Closed Front With Cover
WaterSense Labeled: No
Width: 15-3/4 in