17 x 13-3/4 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Mangrove 17 x 13-3/4 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mangrove 17 x 13-3/4 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #SHU1512WH
  • Item #7919720
  • Manufacturer Part #447968
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
  • Overall Sink Size (Length x Width x Height): 17" x 13-3/4" x 7-1/2"
  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Interior Sink Basin Size (Length x Width): 15-3/8" x 12"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Depth:
5-19/50 in
Basin Length:
15-7/20 in
Basin Width:
12 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Mangrove
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/8 in
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
28-7/8 in
IAPMO Listed -:
Yes
Length:
17 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
15-3/8 in x 12 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UL Listed:
Yes
Width:
13-3/4 in