Signature Hardware

Mangrove Undermount Basin in White

Part #SHU1915WH  |  Manufacturer Part #SHU1915WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

CUPC Certified:

Collection: Mangrove

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 21-1/4 in x 17-1/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 19 in x 15-1/8 in x 5-1/2 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 21.14

Width: 17-1/8 in