19-1/2 x 16 in. Oval Undermount Bathroom Sink in White
Mangrove 19-1/2 x 16 in. Oval Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
- Overall Sink Size (Length x Width x Height): 19-1/2" x 16" x 7-1/2"
- Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Interior Sink Basin Size (Length x Width): 17-3/8" x 14-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 17-19/50 in
- Basin Width:
- 14-1/2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Mangrove
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 19-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/8 in x 14-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- SHU1714WH
- Width:
- 16 in