Vanity Mirror in Oak
Manhattan Vanity Mirror in Oak
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Manhattan
- Color Finish Category:
- Browns
- Color Finish Name:
- Oak
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- Width:
- 32 in