2-5/8 in. Lever Privacy Interior Door Set Left Hand Lever Set in Satin Brass
Marconi 2-5/8 in. Lever Privacy Interior Door Set Left Hand Lever Set in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Made of brass.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- Application:
- 2-3/8 in Backset
- Base Plate Width:
- 2-1/2 in
- Collection:
- Marconi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-5/8 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- Lock Type:
- Privacy, Interior Door Set, Left Hand
- MA Approved -:
- No
- Product Type:
- Lever Set
- Size:
- 5-1/4 in x 6-5/8 in x 2-5/8 in
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 5-1/4 in