Signature Hardware
Marconi 6-5/8 in. Brass Dummy Door Set Knob in Antique Brass
Part #SH444471 | Item #7941551 | Manufacturer Part #444471
Product Details
- Made of brass.
- Includes all necessary hardware.
Documents
Specifications
Application: Residential
Base Plate Width: 2-1/2 in
Collection: Marconi
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Depth: 3 in
Handle Material: Brass
Handle Type: Knob
Height: 6-5/8 in
MA Approved: No
Product Type: Door Set Knob
Shape: Oval
Size: 3 in x 6-5/8 in x 2-1/2 in
WaterSense Labeled: No
Weight: 1.5
Width: 2-1/2 in