6-5/8 in. Brass Dummy Door Set Knob in Satin Brass
Marconi 6-5/8 in. Brass Dummy Door Set Knob in Satin Brass
Frequently Purchased Together
Product Details
- Includes all necessary hardware.
- Made of bronze.
Specifications
- Application:
- Residential
- Base Plate Width:
- 2-1/2 in
- Collection:
- Marconi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 6-5/8 in
- MA Approved -:
- No
- Product Type:
- Door Set Knob
- Shape:
- Oval
- Size:
- 3 in x 6-5/8 in x 2-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 2-1/2 in