Marconi Brass Oval Entrance Door Set with Lever Handle in Brushed Nickel

Part #SH441385  |  Item #7848741  |  Manufacturer Part #441385

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Left or right handing options.

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI GRADE

Application: Residential

Base Plate Width: 3 in

Collection: Marconi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/4 in

Door Hardware Type: [Lever, Lock]

Fire Rated: No

Handle Length in : 4-1/2 in

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Height: 20-1/4 in

Lock Type: [Entrance Door Set, Single Point]

MA Approved: No

Material: Brass

Overall Height: 20-1/4 in

Shape: Oval

Size: 2-3/4 in

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Width: 3 in