Bronze Oval Entrance Door Set with Dummy Handle in Antique Pewter

You last purchased this on
 
Signature Hardware

Marconi Bronze Oval Entrance Door Set with Dummy Handle in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Marconi Bronze Oval Entrance Door Set with Dummy Handle in Antique Pewter

  • Fast #
  • Part #SH441559
  • Item #7848508
  • Manufacturer Part #441559
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-3/4" interior extension from door.
  • Includes fastening hardware.
  • 3-1/4" exterior extension from door.
  • Left or right handing options.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Base Plate Width:
3 in
Collection:
Marconi
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Fire Rated:
No
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Dummy
Hardware Included:
Yes
Height:
20-1/4 in
MA Approved -:
No
Material:
Bronze
Overall Height:
20-1/4 in
Shape:
Oval
Size:
3 in x 20-1/4 in x 3-1/4 in
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in