Two Handle Single Function Shower System in White Powder Coat
Marcos Two Handle Single Function Shower System in White Powder Coat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- Collection:
- Marcos
- Color Finish Category:
- Whites
- Color Finish Name:
- White Powder Coat
- Drain Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 59 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 10-1/4 in
- MA Approved -:
- No
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Jets:
- 2
- Pause Control:
- No
- Shower Arm Reach:
- 11 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in