Marcos Two Handle Single Function Shower System in White Powder Coat

Part #SH400737  |  Manufacturer Part #400737

Starting at
$ 399.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Body Spray Included: Yes
  • Rough-in Valve Included: Yes
  • Diverter Included: Yes

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372-2016, ANSI 61-2018]

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Marcos

Color Finish: White Powder Coat

Color Finish Category: Whites

Drain Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Handle Type: Knob

Height: 59 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Length: 10-1/4 in

Material: [Aluminum, Plastic]

Material Type: ABS

NSF Certified: No

NSF Specifications: [NSF 61-2018, NSF 372-2016]

Number Of Jets: 2

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 11 in

Showerhead Function: Single

Spray Type: Rainfall

Style: Modern

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Width: 17-1/2 in