Marine Brass Round Dummy Plate and Knob Set in Oil Rubbed Bronze

Part #SH409444  |  Item #7702643  |  Manufacturer Part #409444

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Marine

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Hardware Type: Lock

Handle Length in : 2-1/4 in

Handle Type: Dummy

Hardware Included: Yes

Height: 10 in

MA Approved: No

Material: Brass

Shape: Round

Size: 2-3/8 in

Style: Classical

Thickness: 1-3/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 2.2