Marseille 30 in. Grab Bar in Oil Rubbed Bronze

Part #SH427393  |  Item #7709041  |  Manufacturer Part #427393

$ 159.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 30" with base plate: 31-3/4"
  • 300 lb. weight limit
  • It is recommended to mount the grab bar to wood blocking installed between wall studs
  • Comes with optional anchors to be used when mounting to drywall
  • 1-5/8" wall clearance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F446-19

Application: Residential

Base Plate Height: 2-7/8 in

Base Plate Width: 2-7/8 in

Collection: Marseille

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Included: Yes

Height: 2-7/8 in

Installation Type: Wall Mount

Length: 30 in

MA Approved: No

Material: Brass

Projection: 3-1/8 in

Style: Traditional

WaterSense Labeled: No

Weight: 3.8

Weight Capacity: 300