Marseille 36 in. Grab Bar in Brushed Nickel

Part #SH427394  |  Item #7709835  |  Manufacturer Part #427394

$ 169.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 36" with base plate: 38"
  • 300 lb. weight limit
  • It is recommended to mount the grab bar to wood blocking installed between wall studs
  • Comes with optional anchors to be used when mounting to drywall
  • 1-5/8" wall clearance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F446-19

Application: Residential

Base Plate Height: 2-7/8 in

Base Plate Width: 2-7/8 in

Collection: Marseille

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Included: Yes

Height: 2-7/8 in

Installation Type: Wall Mount

Length: 36 in

MA Approved: No

Material: Brass

Projection: 3-1/8 in

Style: Traditional

WaterSense Labeled: No

Weight: 5

Weight Capacity: 300