Marston Iron Double Coat Hook in Black Powder Coat

Part #SH247535  |  Item #7694932  |  Manufacturer Part #SH247535

$ 6.95 EACH

Color/Finish:
Black Powder Coat

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Marston

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Height: 6 in

Material: Iron

Product Type: Hook

Projection: 3-3/4 in

Size: 1-1/2 in x 6 in

Style: Traditional

Width: 1-1/2 in