Marta 1-1/8 x 4-1/2 in. Brass Cabinet Pull in Antique Pewter

Part #SH444375  |  Item #7899255  |  Manufacturer Part #444375

$ 15.95 EACH
(Pricing is for Antique Pewter)

Color/Finish:
Antique Pewter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 4" Centers overall width: 4-1/2".
  • 9" Centers width: 10-1/8.

Documents

Specifications

Application: Residential

Collection: Marta

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 1-5/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1-1/8 in

Material: Brass

Projection: 1-5/8 in

Style: Industrial

Weight: 1

Width: 4-1/2 in