1-1/8 x 9-1/2 in. Brass Cabinet Pull in Antique Pewter
Marta 1-1/8 x 9-1/2 in. Brass Cabinet Pull in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" Centers width: 9-1/2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Marta
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1-5/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1-5/8 in
- Style:
- Industrial
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 9-1/2 in