60W 1-Light Medium Pendant in Aged Brass
Matta 60W 1-Light Medium Pendant in Aged Brass
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Canopy: 3/4" H x 4-3/4" W
- Not dimmable
- Bulb not included
- Stem Included: 42"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Matta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 14 in