Signature Hardware
Mayfield *NLA *CVR* 30 MAYFIELD VANITY CABI
Part #SH413460 | Item #7631616 | Manufacturer Part #SH413460
Type:
SH413460Product Details
- Sink Included: No
Documents
Specifications
Collection: Mayfield
Color Finish: Cherry
Color Finish Category: Reds
Height: 33-1/4 in
Installation Type: Freestanding
Length: 31 in
Material: Wood
Overall Sink Size: 31 in x 21 in x 33-1/4 in
Type: SH413460
Width: 21 in