Maysville 24 in. Rectangular Vanity Mirror in Grey Wash (Set of 2)

Part #SH450616  |  Item #8806130  |  Manufacturer Part #450616

$ 609.00 EACH

Color/Finish:
Grey Wash

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sturdy Pine Construction
  • Distressed Finish

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Maysville

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 1-3/8 in

ETL Listed: No

Height: 34 in

Installation Type: Wall Mount

Material: Wood

Mirror Shape: Rectangle

Origin: Global

Package Quantity: Set of 2

Product Type: Vanity Mirror

Shape: Rectangular

Size: 34 in x 24 in x 1-3/8 in

UL Listed: No

Width: 24 in