24 in. Rectangular Vanity Mirror in Grey Wash
Maysville 24 in. Rectangular Vanity Mirror in Grey Wash
Frequently Purchased Together
Product Details
- Distressed Finish
- Sturdy Pine Construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maysville
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 1-3/8 in
- ETL Listed:
- No
- Height:
- 34 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Origin:
- Global
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 34 in x 24 in x 1-3/8 in
- UL Listed:
- No
- Width:
- 24 in