Maysville 34 in. Square Vanity Mirror in White Wash

Part #SH450622  |  Item #8806115  |  Manufacturer Part #450622

$ 359.00 EACH

Color/Finish:
Whitewash Pine

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sturdy Pine Construction
  • Distressed Finish

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Maysville

Color Finish: Whitewash Pine

Color Finish Category: Whites

Depth: 1-3/8 in

ETL Listed: No

Height: 34 in

Installation Type: Wall Mount

Material: Wood

Mirror Shape: Square

Origin: Global

Product Type: Vanity Mirror

Shape: Square

Size: 34 in x 34 in x 1-3/8 in

UL Listed: No

Width: 34 in