Mellwood Two Handle Widespread Bathroom Sink Faucet in Polished Brass

Part #SH437144  |  Item #7845399  |  Manufacturer Part #437144

$ 339.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Mellwood

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: Yes

Depth: 7 in

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Length in : 1-5/8 in

Handle Material: Brass

Handle Type: Cross

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 11 in

Maximum Deck Thickness: 1-1/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Overflow Included Yes or No: Yes

Spout Height: 2-1/4 in

Spout Reach: 5-1/2 in

Stem Type: Hot and Cold

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 9

Width: 7 in