MIR32198A and MIR42191A Lavatories in Stainless Steel Console Leg

You last purchased this on
 
Signature Hardware

MIR32198A and MIR42191A Lavatories in Stainless Steel Console Leg

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

MIR32198A and MIR42191A Lavatories in Stainless Steel Console Leg

  • Fast #
  • Part #SH2419RSS
  • Item #3975281
  • Manufacturer Part #SH2419RSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To be used with the small square lavatory MIR2419
  • Features adjustable leg levelers for easy leveling on uneven floors
  • Requires Certification

Specifications

Brand Model Compatibility:
MIR32198A and MIR42191A Lavatories
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
29-1/2 in
IAPMO Listed -:
No
Length:
23-3/7 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
WaterSense Labeled:
No
Width:
18-1/3 in