Mission 10 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #917441-10  |  Manufacturer Part #SH302170

Starting at
$ 68.95 EACH

Width

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough Black Powder Coat finish.
  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Mission

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Length: 10 in

Material: Cast Iron

Overall Length: 11-5/8 in

Overall Width: 15-3/8 in

Shape: Rectangular

Style: Mission

Width: 14 in