10 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat

You last purchased this on
 
Signature Hardware

Mission 10 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 10 x 14 in. Residential Cast Iron Floor Register in Black Powder Coat

  • Fast #
  • Part #SH302170
  • Item #7744075
  • Manufacturer Part #302170
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • Rough Black Powder Coat finish.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Length:
10 in
MA Approved -:
No
Material:
Cast Iron
Overall Length:
11-5/8 in
Overall Width:
15-3/8 in
Shape:
Rectangular
Style:
Mission
WaterSense Labeled:
No
Width:
14 in