14 x 14 in. Residential Brass Floor Register in Oil Rubbed Bronze
Mission 14 x 14 in. Residential Brass Floor Register in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Floor Mount
- Length:
- 14 in
- Material:
- Brass
- Overall Length:
- 15-1/2 in
- Overall Width:
- 15-1/2 in
- Shape:
- Square
- Type:
- SH445110
- Width:
- 14 in