Mission 3 in. Brass Door Pull in Brushed Nickel

Part #917347  |  Manufacturer Part #SH283858

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3" L x 1-3/4" W (front to back) x 16-1/4" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Mission

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Type: Pull

Height: 16-1/4 in

Length: 3 in

Material: Brass

Product Type: Pull

Size: 1-3/4 in x 3 in x

Type: Door Pull

Width: 1-3/4 in