Mission 2-1/4 x 10 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #917441-2  |  Manufacturer Part #SH302114

Starting at
$ 37.95 EACH

Width

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough Black Powder Coat finish.
  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Mission

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Length: 2-1/4 in

Material: Cast Iron

Overall Length: 3-5/8 in

Overall Width: 12-1/4 in

Shape: Rectangular

Style: Mission

Width: 10 in