Signature Hardware
Mission 2-1/4 x 12 in. Residential Brass Floor Register in Distressed Antique Pewter
Part #SH440935 | Item #7800995 | Manufacturer Part #440935
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Mission
Color Finish: Distressed Antique Pewter
Color Finish Category: Pewter Tones
Installation Type: Floor Mount
Length: 2-1/4 in
MA Approved: No
Material: Brass
Overall Length: 3-1/4 in
Overall Width: 13 in
Shape: Rectangular
Size: [delete]3-1/4 in x 13 in
Type: [delete]SH407736
WaterSense Labeled: No
Width: 12 in