2-1/4 x 12 in. Residential Bronze Floor Register in Bronze

You last purchased this on
 
Signature Hardware

Mission 2-1/4 x 12 in. Residential Bronze Floor Register in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 2-1/4 x 12 in. Residential Bronze Floor Register in Bronze

  • Fast #
  • Part #SH282217
  • Item #7741958
  • Manufacturer Part #282217
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Distressed Dark Bronze living finish.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Duct Size:
2-1/4 in x 12 in
Length:
2-1/4 in
MA Approved -:
No
Material:
Bronze
Overall Length:
3-1/4 in
Overall Width:
13 in
Shape:
Rectangular
Style:
Mission
WaterSense Labeled:
No
Width:
12 in