20 x 36 in. Surface Mount Medicine Cabinet in Golden Oak Pyramid Knobs
Mission 20 x 36 in. Surface Mount Medicine Cabinet in Golden Oak Pyramid Knobs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable Shelves:
- Yes
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Browns
- Color Finish Name:
- Golden Oak
- Depth:
- 8 in
- Handle Type:
- Knob
- Hardware Included:
- No
- Height:
- 36 in
- Installation Type:
- Surface Mount
- MA Approved -:
- No
- Material:
- Wood
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Size:
- 20 in x 36 in x 8 in
- WaterSense Labeled:
- No
- Width:
- 20 in