20 x 36 in. Surface Mount Medicine Cabinet in Golden Oak Without Hardware
Mission 20 x 36 in. Surface Mount Medicine Cabinet in Golden Oak Without Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy mortise and through tenons add an architectural detail.
- Functional two-door cabinet.
- Made of solid hardwood and oak veneers.
- Vertical frame with hinged doors.
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Browns
- Color Finish Name:
- Golden Oak
- Depth:
- 8 in
- Handle Type:
- Less Handles
- Height:
- 36 in
- Installation Type:
- Surface Mount
- MA Approved -:
- No
- Material:
- Red Oak
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Size:
- 20 in x 36 in x 8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 41 lb
- Width:
- 20 in