20 x 36 in. Surface Mount Medicine Cabinet in Unfinished Oak

You last purchased this on
 
Signature Hardware

Mission 20 x 36 in. Surface Mount Medicine Cabinet in Unfinished Oak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 20 x 36 in. Surface Mount Medicine Cabinet in Unfinished Oak

  • Fast #
  • Part #SH401165
  • Item #7746575
  • Manufacturer Part #SH401165
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unfinished Oak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sturdy mortise and through tenons add an architectural detail.
  • Vertical frame with hinged doors.
  • Handcrafted in Kentucky of American Red Oak.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Browns
Color Finish Name:
Unfinished Oak
Depth:
8 in
Height:
36 in
Installation Type:
Surface Mount
MA Approved -:
No
Material:
Red Oak
Mirror Included:
Yes
Number of Doors:
2
Number of Shelves:
2
Size:
20 in x 36 in x 8 in
Style:
Traditional
WaterSense Labeled:
No
Weight:
40 lb
Width:
20 in