Signature Hardware

Mission 3 in. Brass Door Knocker in Brushed Nickel

Part #915777  |  Manufacturer Part #SH283932

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Mission

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Door Hardware Type: Door Knocker

Height: 8 in

Installation Type: Door Mount

Material: Brass

Size: 3 in x 8 in

Width: 3 in