3 in. Brass Door Knocker in Antique Brass

You last purchased this on
 
Signature Hardware

Mission 3 in. Brass Door Knocker in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 3 in. Brass Door Knocker in Antique Brass

  • Fast #
  • Part #SH353839
  • Item #7696443
  • Manufacturer Part #353839
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Mission
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1 in
Door Hardware Type:
Door Knocker
Height:
8 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Brass
Size:
3 in x 8 in
WaterSense Labeled:
No
Width:
3 in