3 in. Brass Door Knocker in Brushed Nickel
Mission 3 in. Brass Door Knocker in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Mission
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3 in x 8 in
- WaterSense Labeled:
- No
- Width:
- 3 in