3 in. Brass Push Plate in Brushed Nickel
Mission 3 in. Brass Push Plate in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Overall dimensions 3" W x 16-1/4" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 16-1/4 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Push Plate
- Size:
- 3 in x 16-1/4 in
- WaterSense Labeled:
- No