Mission 3 in. Brass Push Plate in Oil Rubbed Bronze

Part #SH283902  |  Item #7696214  |  Manufacturer Part #SH283902

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall dimensions 3" W x 16-1/4" H.
  • Includes fastening hardware.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 16-1/4 in

Length: 3 in

Material: Brass

Product Type: Push Plate

Size: 3 in x 16-1/4 in