3 in. Iron Door Knocker in Black Powder Coat

You last purchased this on
 
Signature Hardware

Mission 3 in. Iron Door Knocker in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 3 in. Iron Door Knocker in Black Powder Coat

  • Fast #
  • Part #SH283933
  • Item #7742137
  • Manufacturer Part #283933
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Mission
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1 in
Door Hardware Type:
Door Knocker
Handle Type:
Pull
Height:
8-1/8 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Iron
Number of Handles:
Single Handle
Size:
3 in x 8-1/8 in
WaterSense Labeled:
No
Width:
3 in