Mission 4 x 10 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

Part #915125-410  |  Manufacturer Part #SH401322

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Attached louvers control the amount and direction of air released through the register.
  • Louver control extends 3/8" H from vent.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Overall Length: 5-1/8 in

Overall Width: 11-1/4 in

Width: 10 in