Mission 4 x 10 in. Residential Brass Floor Register in Distressed Antique Brass

Part #929150-410  |  Manufacturer Part #SH440906

Starting at
$ 34.95 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Distressed Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-1/8 in

Overall Width: 11-1/4 in

Shape: Rectangular

Size: [delete]5-1/8 in x 11-1/4 in

Type: [delete]SH408030

Width: 10 in