4 x 10 in. Residential Brass Floor Register in Distressed Antique Brass
Mission 4 x 10 in. Residential Brass Floor Register in Distressed Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Distressed Antique Brass
- Installation Type:
- Floor Mount
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 5-1/8 in
- Overall Width:
- 11-1/4 in
- Shape:
- Rectangular
- Type:
- SH408030
- WaterSense Labeled:
- No
- Width:
- 10 in