Mission 4 x 12 in. Residential Brass Floor Register in Distressed Antique Brass

Part #SH440907  |  Item #7799419  |  Manufacturer Part #SH440907

$ 38.95 EACH

Color/Finish:
Distressed Antique Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Distressed Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-1/8 in

Overall Width: 13-1/4 in

Shape: Rectangular

Size: [delete]5-1/8 in x 13-1/4 in

Type: [delete]SH411194

Width: 12 in